Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN
Mfr # 2913408
Zoro # G5693536
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Thread Size #10-24
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2913408
- Zoro # G5693536
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/8" |
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | #25 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
55% Thread Drill Size | #21 |
Thread Size | #10-24 |
65% Thread Drill Size | #23 |
Square Size | 0.1510 in |
Shank Length | 1 1/2 in |
Size | #10 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, High Speed Steel, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 5/16-18X15 Zinc, Silver Metallic, Comp: Steel (K0116.2A33X15)
- CRESCENT NICHOLSON 5-3/4" Metal Ferruled Wooden Handle Number 000 (21470N)
- KRAFT TOOL Jiffler Mixer w/3-5" Wheels (DC311)
- GEARWRENCH 13mm 6 Point Combination Wrench (81761)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2913808)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302002401)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1985500)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907801)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650000908)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1650501108)
- Osg Taps