Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, Oxide
Mfr # 1301400701
Zoro # G9276224
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1301400701
- Zoro # G9276224
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Thread Length | 2-1/2" |
Shank Dia. | 0.800" |
Tap Size | 1" |
Overall Length | 6-19/64" |
Tap Dimension Type | Inch |
55% Thread Drill Size | 29/32 in |
75% Thread Drill Size | 22.25 |
65% Thread Drill Size | 57/64 in |
Drill Bit Size | 0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in |
Thread Size | 1"-8 |
Tap Length Standard | DIN |
Shank Length | 5 9/32 in |
Square Size | 4.8350 in |
Size | 1 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 9/32 in, High Speed Steel, Black Oxide, Thread Length 5 1/16 in, 75 Percent Thread Drill Size 22.25, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Fastcut Wood Blade (DWA4206)
- SLOAN Wrench A50 (0301255)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- WARNER Seam Roller, Plastic, Flat, 1", Black (423)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601701)
- OSG Spiral Flute Tap, 1/4"-20, H3, 3FX (30701708)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311701201)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800808)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602101)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- Osg Taps