Shop All Extension Taps
Osg
Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 0 Flutes, V
Mfr # 1652505308
Zoro # G0222253
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7.870"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652505308
- Zoro # G0222253
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 7.870" |
Tap Dimension Type | Inch |
Shank Dia. | 0.800" |
Tap Size | 1" |
Thread Length | 1-1/4" |
Tap Thread Size | 1"-8 |
Pitch Diameter Limit | H6 |
65% Thread Drill Size | 57/64 in |
Square Size | 0.6000 in |
55% Thread Drill Size | 29/32 in |
75% Thread Drill Size | 22.25 mm |
Thread Size | 1"-8 |
Shank Length | 4 25/64 in |
Description
Extension Tap, Thread Size 1 In.-8, UNC, Overall Length 7 55/64 in, VC-10, V, Right Hand, 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Tap Wrench, 1/16 to 1/4 In (2CYT9)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/64 (C97302)
- OSG 13.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693330)
- EXTREME MAX Extreme Max 5800.9039 Fat Backer - Pack of 12 (5800.9039)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510256)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551427)
- OSG Spiral Flute Tap, 5/8"-11, Plug, UNC, 4 Flutes, Bright (1299200)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- OSG Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes (1653005108)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes (1653007008)
- HOLEX HSS-E Through Hole Machine Tap, M30 Tap Thread Size, TiN Coated (132680 M30)
- Osg Taps