Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 1-7/8"-8, Modified Bottoming, UNF, 6 Flutes, Oxide
Mfr # 1302402301
Zoro # G9276671
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-7/8"-8
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
- Number of Flutes 6
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1302402301
- Zoro # G9276671
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-7/8"-8 |
Tap Dimension Type | Inch |
Overall Length | 225.00mm |
Thread Length | 3-9/16" |
Tap Size | 1-7/8" |
Shank Dia. | 1.519" |
Tap Length Standard | DIN |
65% Thread Drill Size | 1.7695 in |
75% Thread Drill Size | 1.7532 |
Shank Length | 5 3/32 in |
Thread Size | 1-7/8"-8 |
Square Size | 1.1380 in |
Drill Bit Size | 1.7451 in, 1.7532 in, 1.7613 in, 1.7695 in, 1.7776 in |
Size | 1-7/8 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1-7/8 In.-8, UNC, Overall Length 8 27/32 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.7532, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-24 NF (1429)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/64 (C22717)
- PROTO 1 in Drive, 65mm 12 pt Metric Socket, 12 Points (J5765MT)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800908)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, Oxide (1301400701)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311701901)
- OSG Spiral Flute Tap, 1/4"-20, H3, 3FX (30701708)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312601201)
- OSG Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602201)
- WALTER Spiral Flute Taps, Advanced Machine Taps, HSS-E, 29900-TR12X3, Thread (29900-TR12X3)
- Osg Spiral Flute Taps