Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide
Mfr # 1302503101
Zoro # G9277432
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-12
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1302503101
- Zoro # G9277432
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-12 |
Thread Length | 2-9/16" |
Pitch Diameter Limit | Not Rated |
Overall Length | 150.00mm |
Shank Dia. | 0.896" |
Tap Size | 1-1/8" |
Tap Dimension Type | Inch |
Shank Length | 3 5/8 in |
Thread Size | 1-1/8"-12 |
75% Thread Drill Size | 1.0438 |
65% Thread Drill Size | 1.0546 in |
Drill Bit Size | 1.0384 in, 1.0438 in, 1.0492 in, 1.0546 in, 1.0601 in |
Tap Length Standard | DIN |
Square Size | 0.6720 in |
Size | 1-1/8 |
Description
Spiral Flute Tap, Thread Size 1-1/8 In.-12, UNF, Overall Length 5 7/8 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size 1.0438, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 2 In (A-170-HG)
- HUBBELL Tool Retractor (TQV1230)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046D)
- IRWIN T-Handle Ratcheting Tap Wrench (21101)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312601201)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, Oxide (1301400701)
- OSG Spiral Flute Tap, 2"-4-1/2, Modified Bottoming, UNC, 6 Flutes, Oxide (1302503601)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311601201)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311801908)
- REGAL CUTTING TOOLS 7/8-14 H4 4 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030283TC)
- Osg Taps