Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide
Mfr # 1301403101
Zoro # G9276416
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-12
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1301403101
- Zoro # G9276416
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-12 |
Shank Dia. | 0.896" |
Tap Dimension Type | Inch |
Overall Length | 150.00mm |
Tap Size | 1-1/8" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | 1.0438 |
Tap Length Standard | DIN |
Shank Length | 3 5/8 in |
Square Size | 0.6720 in |
Drill Bit Size | 1.0384 in, 1.0438 in, 1.0492 in, 1.0546 in, 1.0601 in |
65% Thread Drill Size | 1.0546 in |
Thread Size | 1-1/8"-12 |
Size | 1-1/8 |
Description
Spiral Flute Tap, Thread Size 1-1/8 In.-12, UNF, Overall Length 5 7/8 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size 1.0438, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Adjustable Tripod, Aluminum, 41 3/4-67 In (40-6340)
- DRILL AMERICA 1/8" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/8)
- GREENLEE Greenlee Roller Unit Radius Cable (2024R)
- PROTO 1/2 in Drive Hex Socket Bit SAE 18 mm Tip, 2 3/4 in L (J5441R-18M)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602101)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311701901)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602201)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311702101)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80FC, Thread Profi (TC115-M2-C0-WY80FC)
- Osg Spiral Flute Taps