Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 1-1/4"-7, Modified Bottoming, UNC, 5 Flutes, Oxide
Mfr # 1301401201
Zoro # G9276251
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-7
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1301401201
- Zoro # G9276251
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-7 |
Overall Length | 180.00mm |
Tap Size | 1-1/4" |
Tap Dimension Type | Inch |
Shank Dia. | 1.021" |
Thread Length | 2-9/16" |
65% Thread Drill Size | 1.1294 in |
Tap Length Standard | DIN |
Thread Size | 1-1/4"-7 |
Drill Bit Size | 1.1015 in, 1.1108 in, 1.1201 in, 1.1294 in, 1.1387 in |
Shank Length | 4 9/16 in |
75% Thread Drill Size | 1.1108 |
Square Size | 0.7660 in |
Size | 1-1/4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1-1/4 In.-7, UNC, Overall Length 7 1/16 in, High Speed Steel, Black Oxide, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 1.1108, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Guy Strand Ratchet Cutter (8690CK)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- MILWAUKEE TOOL 5 in. Diamond Ultra Dry Core Bit (48-17-0150)
- J.W. WINCO GN319.5-25-1/4X20-A Revolving Ball Knob (319.5-25-1/4X20-A)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, Oxide (1301400701)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311801908)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, TiCN (1650503208)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800908)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311601201)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502008)
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- Osg Spiral Flute Taps