Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 1-1/4"-12, Modified Bottoming, UNF, 5 Flutes, Oxide
Mfr # 1302503201
Zoro # G9277441
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-12
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1302503201
- Zoro # G9277441
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Shank Dia. | 1.021" |
Tap Size | 1-1/4" |
Thread Length | 2-9/16" |
Tap Dimension Type | Inch |
Overall Length | 150.00mm |
Shank Length | 3 3/8 in |
Drill Bit Size | 1.1634 in, 1.1688 in, 1.1742 in, 1.1796 in, 1.1851 in |
65% Thread Drill Size | 1.1796 in |
Thread Size | 1-1/4"-12 |
Square Size | 0.7660 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 1.1688 |
Size | 1-1/4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1-1/4 In.-12, UNF, Overall Length 5 7/8 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size 1.1688, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/2" Diamond Premium Wet Core bit (48-17-3045)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2011133)
- CHANNELLOCK SLIP JOINT PLIER 6.5"" (526)
- PROTO 1/4 in Drive, 8mm Torx(R) Metric Socket, 12 Points (J4708LTM)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312601201)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311702101)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311701901)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800808)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- YMW TAPS Spiral Flute Tap, #4-40, UNC, 4 Flutes, TIN (SUUN4H2NEB-TIN)
- Osg Taps