Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 1-1/4"-12, Modified Bottoming, UNF, 5 Flutes, Oxide
Mfr # 1302403201
Zoro # G9276766
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-12
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1302403201
- Zoro # G9276766
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Shank Dia. | 1.021" |
Thread Length | 2-9/16" |
Tap Size | 1-1/4" |
Tap Dimension Type | Inch |
Overall Length | 150.00mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 1.1796 in |
Square Size | 0.7660 in |
Drill Bit Size | 1.1634 in, 1.1688 in, 1.1742 in, 1.1796 in, 1.1851 in |
Shank Length | 3 3/8 in |
75% Thread Drill Size | 1.1688 |
Thread Size | 1-1/4"-12 |
Size | 1-1/4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1-1/4 In.-12, UNF, Overall Length 5 7/8 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size 1.1688, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- KLEIN TOOLS Pliers, Needle-Nose Pliers, 5-Inch (D318-51/2C)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602101)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, Oxide (1301400701)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601701)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, TiCN (1650503208)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311601201)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312601201)
- Osg Taps