Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, 1-1/2"-6, Modified Bottoming, UNC, 5 Flutes, Oxide
Mfr # 1302401801
Zoro # G9276635
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-6
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1302401801
- Zoro # G9276635
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-6 |
Shank Dia. | 1.233" |
Overall Length | 200.00mm |
Tap Dimension Type | Inch |
Tap Size | 1-1/2" |
Thread Length | 3" |
Drill Bit Size | 1.3268 in, 1.3376 in, 1.3485 in, 1.3593 in, 1.3701 in |
Shank Length | 6 17/32 in |
Square Size | 0.9250 in |
75% Thread Drill Size | 1.3376 |
Tap Length Standard | DIN |
Thread Size | 1-1/2"-6 |
65% Thread Drill Size | 1.3593 in |
Size | 1-1/2 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1-1/2 In.-6, UNC, Overall Length 7 27/32 in, High Speed Steel, Black Oxide, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 1.3376, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS PowerLine™ Flashlight Holder (5713)
- CDI Micrometer Torque Wrench, 1/4"Dr, 150In-lb (1501MRMH)
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3 (HS3-3/8-82T)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312600901)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800908)
- OSG Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide (1301403101)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800808)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- REGAL CUTTING TOOLS 7/16-14 H3 3 Flt. Semi-Btm. TC-HT Spiral Flute Tap (030434TC)
- Osg Taps