Shop All Spiral Flute 3-Flute Taps
Osg
Sp Flute Tap, Mod Bottom, M5x0.80, V Coat
Mfr # 1650000508
Zoro # G1513448
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5x0.80
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Thread Pitch 0.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650000508
- Zoro # G1513448
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5x0.80 |
Tap Size | M5 |
Shank Dia. | 4.92 mm |
Square Size | 3.86mm |
Shank Length | 44.90 mm |
Overall Length | 70.00 mm |
55% Thread Drill Size | 4.40 mm |
Drill Bit Size | 4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm |
Tap Length Standard | DIN |
Thread Size | M5x0.8 |
Thread Length | 6.00 mm |
75% Thread Drill Size | 4.20 |
65% Thread Drill Size | 4.30 mm |
Size | M5 |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, Powdered Metal, TiCN, Thread Length 6.00 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16-1/4" T-Handle Tap Wrench (DWTD328)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- KO-KEN Bit Socket 5mm BallPoint Hex 50mm 1/4 Sq. Drive (2011M.50-5)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, 21 pcs (KTI-21000)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412800)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732201)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1650500708)
- OSG Spiral Flute Tap, Bottoming, 3 (1430501)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1752608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (10900600)
- OSG Spiral Flute Tap, Plug 0 Flutes (1430405)
- Osg Taps