Shop All Spiral Flute 3-Flute Taps
Osg
Sp Flute Tap, Mod Bottom, M4x0.50, V Coat
Mfr # 1650000208
Zoro # G1428991
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.50
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650000208
- Zoro # G1428991
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4x0.50 |
Shank Dia. | 4.26 mm |
Thread Size | M4x0.5 |
Square Size | 3.33mm |
Thread Length | 5.00 mm |
55% Thread Drill Size | 3.65 mm |
Overall Length | 63.00 mm |
Shank Length | 42.10 mm |
Tap Length Standard | DIN |
Tap Size | M4 |
65% Thread Drill Size | 9/64 in |
Drill Bit Size | 3.48mm, 3.51mm, 3.54mm, 3.58mm, 3.61mm |
75% Thread Drill Size | 3.50 |
Size | M4 |
Description
Spiral Flute Tap, Thread Size M4x0.5, Metric Fine, Overall Length 63.00 mm, Powdered Metal, TiCN, Thread Length 5.00 mm, 75 Percent Thread Drill Size 3.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", PK5 (185-6X-5PK)
- IRWIN Drill Bit, 1-1/2 In (87924)
- BOSCH Plug Tap, 16 Drill Bit Combo Set, PK3 (BDT1224)
- BLU-MOL XTREME 3/4" QuickCore Bi-Metal Hole Saw (E0100200)
- OSG Spiral Flute Tap, Bottoming, 3 (1430908)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1432101)
- OSG Spiral Flute Tap, Bottoming, 3 (2986900)
- OSG Sp Flute Tap, Mod Bottom, M12x1.75, V Coat (1650001708)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986008)
- OSG Spiral Flute Tap, Bottoming, 4 (1311301108)
- WIDIA Spiral Flute Tap, Bottoming, 3 (GT325004)
- Osg Spiral Flute 3-Flute Taps