Shop All Spiral Flute 3-Flute Taps
Osg
Sp Flute Tap, Mod Bottom, M12x1.25, V Coat
Mfr # 1650001508
Zoro # G1512127
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12x1.25
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- Primary Material Application ISO Code H, M, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650001508
- Zoro # G1512127
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12x1.25 |
Thread Length | 12.00 mm |
Shank Dia. | 9.32 mm |
Thread Size | M12x1.25 |
Square Size | 6.98mm |
Drill Bit Size | 10.70mm, 10.78mm, 10.86mm, 10.94mm, 11.03mm |
Tap Size | M12 |
Tap Length Standard | DIN |
Overall Length | 100.00 mm |
Shank Length | 50.90 mm |
Size | M12 |
Description
Spiral Flute Tap, Thread Size M12x1.25, Metric Fine, Overall Length 100.00 mm, Powdered Metal, TiCN, Thread Length 12.00 mm, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6733)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- STARBORN Smart-Bit #10 Flthead Tl (BDA146)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Gray) (OSR23315)
- OSG Sp Flute Tap, Mod Bottom, M12x1.75, V Coat (1650001708)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2331805)
- OSG Spiral Flute Tap, Bottoming, 3 (2986205)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986305)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430101)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1733205)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (282252)
- Osg Taps