Shop All Spiral Flute 3-Flute Taps
Osg
Sp Flute Tap, Mod Bottom, 7/16x20, V Coat
Mfr # 1650503108
Zoro # G1512039
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- 75% Thread Drill Size 9.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650503108
- Zoro # G1512039
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
75% Thread Drill Size | 9.95 |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
55% Thread Drill Size | 10.20 mm |
Overall Length | 3 29/32 in |
Shank Dia. | 5/16 in |
Thread Size | 7/16"-20 |
65% Thread Drill Size | 10.00 mm |
Shank Length | 2 3/16 in |
Tap Size | 7/16" |
Square Size | 0.2420 in |
Thread Length | 9/16 in |
Tap Length Standard | DIN |
Size | 7/16 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 29/32 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap (T/AB10X1.5)
- URREA Air Hammer 2100 IPM (UP715)
- MILWAUKEE TOOL 8M/26FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0426)
- OSG Spiral Flute Tap, Plug 3 Flutes (5003400)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305711808)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305713108)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940801)
- OSG Spiral Flute Tap, Bottoming, 3 (5003500)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2907001)
- Osg Taps