Shop All Spiral Flute 3-Flute Taps
Osg
Sp Flute Tap, Mod Bottom, 5/16x24, V Coat
Mfr # 1650502208
Zoro # G1512081
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Tap Finish TiCN
- 55% Thread Drill Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650502208
- Zoro # G1512081
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
55% Thread Drill Size | 9/32 in |
Shank Dia. | 5/16 in |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
Tap Length Standard | DIN |
75% Thread Drill Size | I |
Thread Length | 7/16 in |
Shank Length | 2 5/32 in |
Thread Size | 5/16"-24 |
65% Thread Drill Size | J |
Tap Size | 5/16" |
Overall Length | 3 17/32 in |
Square Size | 0.2380 in |
Size | 5/16 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1142)
- ZORO SELECT Threaded Shank Drill Bit, #40, L 2 1/8, M2 (16W738)
- MAXILLA Folding Bolt Cutter, 24" (93909)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60 in W x 31 in D x 39 in H (2-688990-01)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988501)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11601)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (143408)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412800)
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, Bright (2985900)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8315261)
- OSG Spiral Flute Tap, 1/2"-20, Bottoming, UNF, 3 Flutes, TiCN (1301301408)
- Osg Spiral Flute 3-Flute Taps