Shop All Jobber Length Drill Bits
Osg
Solid Carbide, WD1 Finish, Spiral Flute
Mfr # HP243-3126
Zoro # G9241102
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish WD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP243-3126
- Zoro # G9241102
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 8 mm |
Overall Length | 79.00 mm |
Flute Length | 1 39/64 in |
Maximum Drilling Depth | 41.00 mm |
Sizes Included | 7.94mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.006/+0.021mm |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P075)
- TEKTON 1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Impact Bit Socket (SIB29214)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2", 3/4" Drive SAE, 5 pcs (4506)
- OSG 15.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668520)
- OSG 137.00mm HSS 120 Deg. Jobber Length Drill Bit (62600)
- OSG Jobber Drill Bit, 1/4 in., XPM (8612635)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2500)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- CENTURY DRILL & TOOL 21/64 COBALT DRILL BULK 3PK (26021)
- Osg Drill Bits