Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-3594
Zoro # G1459656
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.3594
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 220-3594
- Zoro # G1459656
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Shank Dia. | 23/64 in |
Overall Length | 4 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 63.5 mm |
Sizes Included | 23/64" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.10 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3594, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792678)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X30)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2656)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1562)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1875)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (16553115)
- OSG 8.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8692810)
- OSG Jobber Bit, 11/16 In., Cobalt Steel (15687505)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #27 (70127)
- Osg Drill Bits