Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-1875
Zoro # G2997391
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 220-1875
- Zoro # G2997391
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 41.3 mm |
Sizes Included | 3/16" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.60 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6800)
- WILLIAMS ADJ WRENCH 80-S PHOS 12IN (BAH8073RUS)
- STAHLWILLE TOOLS Set: Double ended ring Wrench No.20A/6 6-pcs. (96414402)
- KNIPEX 12" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A41)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1250)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0625)
- OSG Jobber Drill Bit, 17/32 in., Carbide (HP255-5311)
- OSG Screw Machine Drill, 1/8 in., Carbide, WXS (595512511)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1406)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 5/16 (C16571)
- Osg Jobber Length Drill Bits