Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-1562
Zoro # G2142253
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.1563
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 220-1562
- Zoro # G2142253
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 2 1/16 in |
Flute Length | 10 in |
Maximum Drilling Depth | 34.9 mm |
Depth x Dia. Ratio | 5xD |
Sizes Included | 5/32" |
Depth:Dia. Ratio | 5xD |
Shank Length | 28.60 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 11mm 6 Point Shallow (CMMT43543)
- CLEVELAND Single Flute Carbide Countersink (C46322)
- MILWAUKEE TOOL 7 PC Hollow Shaft Metric Nut Driver Set (48-22-2417)
- ZORO SELECT Chucking Reamer, #12, 6 Flute, HSS (435-0.189)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1875)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1250)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-4375)
- OSG 3/8" Carbide TiN 140 Deg. Jobber Length Drill Bit (521037512)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0890)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #43 (C73471)
- Osg Drill Bits