Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-1378
Zoro # G8628681
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1378
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 220-1378
- Zoro # G8628681
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.50 mm |
Shank Dia. | 3.5 mm |
Overall Length | 64.00 mm |
Flute Length | 35.00 mm |
Maximum Drilling Depth | 34.9 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 3.50mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.60 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 3.50 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1378, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut (S-32CC)
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- KLEIN TOOLS Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, Six Sizes, 7-Piece (32950)
- OTC Handled Pry Bar, 24" (8224)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0984)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0591)
- OSG Jobber Drill Bit, 3.23mm, HSS-E (8597323)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2610)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0595)
- KODIAK CUTTING TOOLS K Jobber Length Drill Oxided 118 Deg. Pt (5406104)
- Osg Jobber Length Drill Bits