Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-0938
Zoro # G0607783
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.0938
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 220-0938
- Zoro # G0607783
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 1 3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 25.4 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 3/32" |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Curved Claw Hammer, Antivibe, 16 Oz, Smooth (51-162)
- SUNEX 3/4" Drive Impact Socket 6 (0448)
- METABO Hammer Drill, 3100 RPM No Load Speed (SBE 850-2)
- MILWAUKEE TOOL 10PC SAWZALL BLADE SET (ML49-22-1110)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3125)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1250)
- OSG Jobber Drill Bit, 2.40mm, HSS-E (8594024)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1250)
- OSG 3-1/16" Cobalt 130 Deg. Jobber Length Drill Bit (15125005)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #27 (C22684)
- Osg Jobber Length Drill Bits