Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-0595
Zoro # G2585199
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0595
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 220-0595
- Zoro # G2585199
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #53 |
Shank Dia. | 3/64 in |
Overall Length | 1 5/8 in |
Flute Length | 5/8 in |
Maximum Drilling Depth | 19.1 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 19.00 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0595, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 33110 Wallpaper Shaver (33110)
- CTA MANUFACTURING Large Bearing Splitter (CTA8065)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- PREVOST OSHA Blow Gun 20" Nozzle 1/4" FNPT (27202 MB20OSHA)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1770)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1015)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0890)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3680)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0787)
- OSG Jobber Bit, 2.90mm, High Speed Steel (62529)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC #26 (C11680)
- Osg Drill Bits