Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 220-0465
Zoro # G2585171
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0465
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 220-0465
- Zoro # G2585171
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #56 |
Shank Dia. | 1/32 in |
Overall Length | 1 3/8 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 19.1 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 19.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size #56, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0465, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- DEWALT 5" x 4" Core Bit Body (DW5906)
- MARSHALLTOWN FLOAT FINE CELL 9X4"" (RRF94F)
- ASTRO PNEUMATIC Replacment JAW CARRIER F/1426 HAND RIVETER (AO1426-03)
- OSG Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle (220-2280)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1540)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1405)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-4375)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1200)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #47 (C73475)
- Osg Jobber Length Drill Bits