Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-3543
Zoro # G5737794
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.3543
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-3543
- Zoro # G5737794
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.00 mm |
Shank Dia. | 9 mm |
Overall Length | 78.00 mm |
Flute Length | 44.00 mm |
Maximum Drilling Depth | 44.5 mm |
Sizes Included | 9.00mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 33.30 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3543, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN598.3-KU-28 Retractable Handle Plastic (28WG64)
- HUOT Drill Dispenser, Original, Holds 1-1.5 In (13167)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- RELTON SDS+ X 9" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-9)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0748)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0551)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0591)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2570)
- OSG Jobber Drill Bit, 17/32 in., Carbide (HP255-5311)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1220)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.00mm (46473)
- Osg Jobber Length Drill Bits