Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-3438
Zoro # G0358434
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.3438
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 215-3438
- Zoro # G0358434
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Overall Length | 3 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 42.9 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 11/32" |
Depth x Dia. Ratio | 5xD |
Shank Length | 33.30 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 1/2"" INSTALLER (1890711)
- SG TOOL AID Smoothing Hammer Air Chisel (91125)
- MAKITA Makita 322701-3 Die Holder (322701-3)
- PELICAN Black Protective Case, 11.8"L x 9.8"W x 4.7"D (IM2050)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-5000)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2500)
- OSG Jobber Drill Bit, 3.27mm, HSS-E (8597327)
- OSG 13.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693350)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1457)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #50 (47784)
- Osg Drill Bits