Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-3125
Zoro # G2046712
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-3125
- Zoro # G2046712
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 13/16 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 41.3 mm |
Sizes Included | 5/16" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 30.10 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isoltr, Neoprene, 500 to 1000lb. (5XR53)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (2867605)
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13452)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-5000)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- OSG 2.50mm HSS 130 Deg. Jobber Length Drill Bit (62525)
- OSG Jobber Drill Bit, 3.27mm, HSS-E (8597327)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0591)
- SUPER TOOL 3/8" Carbide 135 Deg. Jobber Length Drill Bit (50625)
- Osg Drill Bits