Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-2953
Zoro # G5682144
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.2953
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-2953
- Zoro # G5682144
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.50 mm |
Shank Dia. | 7.5 mm |
Overall Length | 70.00 mm |
Flute Length | 40.00 mm |
Maximum Drilling Depth | 39.7 mm |
Sizes Included | 7.50mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 30.20 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 7.50 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2953, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-101)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP SYS)
- BAHCO Bahco Adj. Wrench, 8", 1" Cap., Chrome (BAH8071RCUS)
- WILLIAMS 1/2" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (SA-12LA)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0512)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0591)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1457)
- OSG Solid Carbide, TiAlN Finish, Spiral Flute (HP255-1811)
- OSG 3/4" Carbide TiN 140 Deg. Jobber Length Drill Bit (631074911)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #79 (46749)
- Osg Jobber Length Drill Bits