Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-2756
Zoro # G5547717
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.2756
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-2756
- Zoro # G5547717
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Shank Dia. | 7 mm |
Overall Length | 68.00 mm |
Flute Length | 38.00 mm |
Maximum Drilling Depth | 38.1 mm |
Sizes Included | 7.00mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 30.20 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2756, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw, 3-3/4 in. Dia., Variable Pitch (825-3-3/4)
- MAKITA Cordless Hammer Drill/Driver Kit, 4.0Ah (XPH03Z, XPH03Z + BL1840B-2)
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-05194N 14 Inch Half Round Bastard File (183-05194N)
- STARRETT Machinists Level, 12 In, 2 Vials (98-12)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0394)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0748)
- OSG Jobber Drill Bit, 7/64 in., XPM (8612278)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0781)
- OSG Carbide TiN 140 Deg. Jobber Length Drill Bit (631025711)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- Osg Jobber Length Drill Bits