Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-2656
Zoro # G5821121
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.2656
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 215-2656
- Zoro # G5821121
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 17/64 in |
Overall Length | 2 5/8 in |
Flute Length | 1 7/16 in |
Maximum Drilling Depth | 36.5 mm |
Sizes Included | 17/64" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 30.20 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Step Drill, 1/8", 1/2", 13 Step, Titanium (900-185)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33218)
- APEX TOOL GROUP 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (UG-MB-8MM23)
- GENERAL TOOLS Precision Pencil Compass (842)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1250)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1406)
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- OSG 1/4" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15250005)
- OSG Jobber Drill Bit, 1/2 in., HSS - Co (17500008)
- HHIP 5/16" AL-5 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1005)
- Osg Drill Bits