Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-2500
Zoro # G0817582
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.2500
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 215-2500
- Zoro # G0817582
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 34.9 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 1/4" |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.60 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 8", 42-Teeth Circular Saw Blade (D0842CF)
- STARRETT Blade for Screwdriver, .040"/1mm (PT02449A)
- KLEIN TOOLS Replacement Handles for 7-Inch Pliers (70)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRW9)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-5000)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2656)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2570)
- OSG Solid Carbide, TiAlN Finish, Spiral Flute (HP255-1811)
- OSG Jobber Drill Bit, #30, XPM (8612326)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- Z (46796)
- Osg Jobber Length Drill Bits