Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-2188
Zoro # G3364024
original price:
$17.49
14% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-2188
- Zoro # G3364024
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 2 3/8 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 31.8 mm |
Sizes Included | 7/32" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.50 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Folding Star Hex Key Set, 8-Key (CMHT26003)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99572-12-10)
- BON TOOL Bon 17-159 Power Trowel Blades 46/48" Flat Finish, Set Of 4 (17-159)
- STEELMAN 1/8" Micro Pneumatic Die Grinder with Rear Exhaust and 5-Foot Hose (1516)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0625)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-5000)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3125)
- OSG Jobber Drill Bit, 17/64 in., Carbide (HP255-2657)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0700)
- OSG Jobber Drill Bit, W, Carbide (HP255-3858)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 3/64in (0011148)
- Osg Drill Bits