Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-2165
Zoro # G5727057
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.2165
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-2165
- Zoro # G5727057
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50 mm |
Shank Dia. | 5.5 mm |
Overall Length | 60.00 mm |
Flute Length | 32.00 mm |
Maximum Drilling Depth | 31.8 mm |
Sizes Included | 5.50mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.50 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2165, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- PROSKIT Lunar Series Crimper Open Barrel Contact (300-164)
- BAHCO Bahco Mini Hacksaw Handle, Aluminum, 10" (208)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.50mm (112102500)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2953)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1772)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0512)
- OSG Jobber Bit, 11/16 In., Cobalt Steel (15687505)
- OSG Jobber Drill Bit, 9.34mm, XPM (8612934)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #55 (46725)
- Osg Drill Bits