Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-2126
Zoro # G5742247
original price:
$32.29
34% off
new price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.2126
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-2126
- Zoro # G5742247
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.40 mm |
Shank Dia. | 5.4 mm |
Overall Length | 60.00 mm |
Flute Length | 32.00 mm |
Maximum Drilling Depth | 31.8 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 5.40mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.50 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 5.40 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2126, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Pick Prospecting Hammer (E3-22P)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- PROSOURCE 0 MultiTool, 3 in W Blade, HCS Blade (3340)
- EREM Tweezer, Fine Tip, Ultra Fine, Economy (3CSASL)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1299)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1417)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0748)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- OSG Carbide Drill, 7.14mm, Micrograin (HP245-2811)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0472)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 19/64 (C16682)
- Osg Jobber Length Drill Bits