Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1968
Zoro # G5668582
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1969
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-1968
- Zoro # G5668582
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Shank Dia. | 5 mm |
Overall Length | 57.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30.2 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 5.00mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 27.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1969, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Double End Bit Phillips 2, Slot 8-10 (68682)
- EXCEL BLADES Precision Knife Safety Caps for Medium Duty Hobby Knives Fits K2, 25pk (112)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X45, Zinc, Black Satin, Comp: Steel (K0737.2A21X45)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-25-5PK)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2756)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1220)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2953)
- OSG Jobber Drill Bit, #25, HSS - Co (15149505)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2130)
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- CENTURY DRILL & TOOL 3/4" 118 Deg. Jobber Length Drill Bit (44348)
- Osg Drill Bits