Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1935
Zoro # G2086673
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1935
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-1935
- Zoro # G2086673
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #10 |
Shank Dia. | 3/16 in |
Overall Length | 2 1/4 in |
Flute Length | 1 3/16 in |
Maximum Drilling Depth | 30.2 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | #10 |
Depth x Dia. Ratio | 5xD |
Shank Length | 27.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size #10, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1935, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Deep Imp (CMMT16074)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018M)
- AJAX TOOL WORKS PUNCH 1/2" LONG TAPERED 9" OAL (AJ589)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1200)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0550)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0520)
- OSG Jobber Drill Bit, 5.48mm, HSS-E (8597548)
- OSG 2.40mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672240)
- OSG 13.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693330)
- CHICAGO-LATROBE 135° Heavy-Duty 12 Aircraft Extension Drill Steam Oxide 912 HS 1/16 (40562)
- Osg Drill Bits