Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1562
Zoro # G2754455
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.1563
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-1562
- Zoro # G2754455
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 2 1/16 in |
Flute Length | 10 in |
Maximum Drilling Depth | 25.4 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Sizes Included | 5/32" |
Shank Length | 27.00 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slid"g T-Handle Drive Plug, 1" Dr., 3" (J5885)
- KYOCERA KTKHL 1212H2S (KTKHL1212H2S)
- SUPERIOR PARTS Aftermarket O-Ring 41.5x2.6 Fits Max CN55 (CN55A2-16) (SP HH11909)
- KETT TOOL Electric 16 Gauge Double Cut Shears KD-442 (KD-442)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1406)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3125)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2188)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2610)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1875)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 5/16 (70220)
- Osg Jobber Length Drill Bits