Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1405
Zoro # G5704151
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1405
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 215-1405
- Zoro # G5704151
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #28 |
Shank Dia. | 1/8 in |
Overall Length | 1 15/16 in |
Flute Length | 15/16 in |
Maximum Drilling Depth | 23.8 mm |
Sizes Included | #28 |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1405, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5/16" 3Xd HSS Se .340 X 1.020 Drill .490 Cbore 1/2 Shank 3 Oal (50-L2-385)
- HOUGEN 1-1/4 in. x 2 in. 12,000-Series Annular Cutter (12240)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/4 (MHSTK36)
- MILWAUKEE TOOL 1-1/4"-7 x 12" Core Bit Extension (48-17-6016)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0595)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0550)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1285)
- OSG Jobber Drill Bit, 4.02mm, HSS-E (8597402)
- OSG Jobber Drill Bit, 4.30mm, Carbide (HP245-1693)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2500)
- OSG Jobber Drill Bit, 3.23mm, HSS-E (8597323)
- Osg Jobber Length Drill Bits