Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1299
Zoro # G9451337
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1299
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-1299
- Zoro # G9451337
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.30 mm |
Shank Dia. | 3.3 mm |
Overall Length | 52.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 23.8 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 3.30mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 3.30 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1299, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID FOR/OFF/REV Switch, For 3Z987 (44505)
- ESTWING MFG CO Estwing Mfg Co. 20 Oz Straight Claw Leather Handle Hammer E20S (20268)
- FREUD Top Bearing Flush Trim Bit, 5/8" dia. (50-103)
- YMW TAPS Spiral Point Tap, #8-32, UNC (VAUN8JXHEXR)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0748)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2953)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- OSG Carbide TiN 140 Deg. Jobber Length Drill Bit (521033212)
- OSG Jobber Drill Bit, 5.60mm, Carbide (HP255-2205)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8669000)
- NORTH AMERICAN TOOL INDUSTRIES 10.16 High speed steel Jobber Drill Bit-Cd - 0.38 Rs (HN73830)
- Osg Jobber Length Drill Bits