Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1250
Zoro # G1614785
original price:
$10.89
5% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-1250
- Zoro # G1614785
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 22.2 mm |
Sizes Included | 1/8" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Pink, Length (In.): .74 (U38XRT)
- WESTWARD C-Clamp, 6", Iron, Regular Duty, 2450 lb. (2LAY7)
- KO-KEN Socket 10mm 6 Point 50mm Thin walled 3/8 Sq. Drive (13301X-10)
- RIDGID Switch 4 Prong (44905)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1406)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1875)
- OSG Jobber Drill Bit, 3/8 in., Carbide (HP255-3748)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2756)
- OSG Jobber Drill, 5.56mm, 140, Carbide (HP255-2189)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.40mm (45312)
- Osg Drill Bits