Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1063
Zoro # G9539381
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1063
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 215-1063
- Zoro # G9539381
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.70 mm |
Shank Dia. | 2.7 mm |
Overall Length | 46.00 mm |
Flute Length | 21.00 mm |
Maximum Drilling Depth | 20.6 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 2.70mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 2.70 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1063, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (80002D2B72360)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- POWER FIRST 8 7/8 in Insulated Crimper 26 to 6 AWG (24C970)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 8-Inch (D86936)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0472)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2559)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0787)
- OSG 5/16" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15312505)
- OSG 13/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4062)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3750)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 9/32 (C73414)
- Osg Drill Bits