Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-1015
Zoro # G1375202
original price:
$14.94
30% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1015
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-1015
- Zoro # G1375202
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #38 |
Shank Dia. | 3/32 in |
Overall Length | 1 13/16 in |
Flute Length | 13/16 in |
Maximum Drilling Depth | 20.6 mm |
Sizes Included | #38 |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size #38, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1015, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Drill Extension, Metal Design, 3/4" Shank (63106020980)
- KEYSCO TOOLS Hub Rotor/Puller, Length 23 In (77790)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1935)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1285)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2165)
- OSG Jobber Drill Bit, 17/64 in., HSS-E (859767511)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (8594032)
- WESTWARD 1/4" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG8)
- Osg Drill Bits