Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0906
Zoro # G9539424
original price:
$15.64
41% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0906
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-0906
- Zoro # G9539424
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.30 mm |
Shank Dia. | 2.3 mm |
Overall Length | 45.00 mm |
Flute Length | 19.00 mm |
Maximum Drilling Depth | 19.1 mm |
Sizes Included | 2.30mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 2.30 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0906, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA Tripod, Heavy Duty, Flat Head Style (GST101)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 17/64 (11298CC)
- ZORO SELECT Measuring Wheel, 1 ft. (RR102)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 4mm, 7/8" (SZ-7-4MM)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0787)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0551)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0591)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP255-2500)
- OSG Carbide TiN 140 Deg. Jobber Length Drill Bit (631025711)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0700)
- DRILL AMERICA N HSS Polished Jobber Length Drill Bit (D/APN)
- Osg Jobber Length Drill Bits