Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0787
Zoro # G7490061
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0787
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-0787
- Zoro # G7490061
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Shank Dia. | 2 mm |
Overall Length | 45.00 mm |
Flute Length | 19.00 mm |
Maximum Drilling Depth | 19.1 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 2.00mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 2.00 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0787, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Round File 4in. Bastard Cut 43 TPI (1-230-04-1-0)
- DRILL AMERICA m15x1.25 HSS Metric Hand Tap (DWTSMT15X1.25)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82035)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0669)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1024)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- OSG Jobber Drill Bit, 3.23mm, HSS-E (8597323)
- OSG Jobber Drill Bit, 1/2 in., HSS - Co (17500008)
- OSG Jobber Drill Bit, 2.09mm, HSS-E (8597209)
- KODIAK CUTTING TOOLS #42 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408568)
- Osg Jobber Length Drill Bits