Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0709
Zoro # G2585250
original price:
$13.47
38% off
new price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0709
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-0709
- Zoro # G2585250
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.80 mm |
Shank Dia. | 1 51/64 in |
Overall Length | 43.00 mm |
Flute Length | 18.00 mm |
Maximum Drilling Depth | 18 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 1.80mm |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1.80 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0709, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 0 to 1", 0.001", Enamel (103-177)
- VAUGHAN MANUFACTURING 15 in. 20 oz. Commercial Ball Peen Hammer with Wood Handle (15630)
- CARMEX Tiny Tool Bar, Turn, MTR 3 R0.2 L10 BXC (MTR 3 R0.2 L10 BXC)
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0827)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3543)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0394)
- OSG Jobber Drill Bit, 7.90mm, Carbide (HP255-3110)
- OSG 17.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693750)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1250)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/8 (C18634)
- Osg Jobber Length Drill Bits