Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0630
Zoro # G9072095
original price:
$10.43
14% off
new price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0630
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-0630
- Zoro # G9072095
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.60 mm |
Shank Dia. | 1 19/32 in |
Overall Length | 43.00 mm |
Flute Length | 18.00 mm |
Maximum Drilling Depth | 17.5 mm |
Sizes Included | 1.60mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1.60 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0630, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986005)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting Metric Wrench Set (86126)
- BON TOOL Bon 34-225 Aluminum Level 72" (34-225)
- LENOX Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852122)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1457)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1811)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3740)
- OSG Jobber Drill, Carbide, 0.1910 in., 1.5 in L (HP700-1910)
- OSG Jobber Drill Bit, 3.27mm, HSS-E (8597327)
- OSG Jobber Drill Bit, 6.00mm, Carbide (HP245-2362)
- OSG Jobber Drill Bit, 3/8 in., Carbide (561037511)
- Osg Drill Bits