Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0595
Zoro # G2585305
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0595
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 215-0595
- Zoro # G2585305
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #53 |
Shank Dia. | 3/64 in |
Overall Length | 1 5/8 in |
Flute Length | 5/8 in |
Maximum Drilling Depth | 12.7 mm |
Sizes Included | #53 |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0595, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Diamond Point Set 7103/7144 (7150)
- CENTURY DRILL & TOOL Diamond Rim Blade, Segmented, 14" (75486)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2130)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1285)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- OSG Jobber Bit, 11.50mm, High Speed Steel (62615)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3160)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2559)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1.0mm (47930)
- Osg Drill Bits