Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0551
Zoro # G8628663
original price:
$13.47
29% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0551
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-0551
- Zoro # G8628663
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.40 mm |
Shank Dia. | 1 25/64 in |
Overall Length | 38.00 mm |
Flute Length | 13.00 mm |
Maximum Drilling Depth | 12.7 mm |
Sizes Included | 1.40mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1.40 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0551, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T (513-443-16A)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 3/8 in, SAE (SIB22210)
- REMCO Mini Hand Scoop, 16 oz, White (63005)
- KO-KEN Socket 12mm Nut Grip 20mm 1/4 Sq. Drive (2450MS-12)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2165)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0512)
- OSG Jobber Drill Bit, 4.30mm, Carbide (HP245-1693)
- OSG Jobber Bit, 2.90mm, High Speed Steel (62529)
- OSG 7/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4375)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13/64 (44013)
- Osg Jobber Length Drill Bits