Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0472
Zoro # G1920031
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0472
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-0472
- Zoro # G1920031
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.20 mm |
Shank Dia. | 1 3/16 in |
Overall Length | 38.00 mm |
Flute Length | 13.00 mm |
Maximum Drilling Depth | 12.7 mm |
Sizes Included | 1.20mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1.20 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0472, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6FPB)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK (15512)
- KRAFT TOOL V Sled Runner w/ProForm, 14" x 3/4 (BL214PF)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0827)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0433)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8669000)
- OSG 11.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693130)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (6262711)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #47 (44317)
- Osg Jobber Length Drill Bits