Shop All Jobber Length Drill Bits
Osg
Solid Carbide, Bright Finish, Spiral Flute
Mfr # 215-0394
Zoro # G9072086
original price:
$11.99
26% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0394
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 215-0394
- Zoro # G9072086
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.00 mm |
Shank Dia. | 1 mm |
Overall Length | 38.00 mm |
Flute Length | 13.00 mm |
Maximum Drilling Depth | 11.1 mm |
Sizes Included | 1.00mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 27.00 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1.00 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0394, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/8 Inch Combination Wrench (18259)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D181)
- GEARWRENCH 11 Piece 3/8" Drive 6 Point Deep SAE Socket Set (80555)
- HHIP 7/8" 5C Precision Hex Collet (3900-1540)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2559)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1457)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3740)
- OSG Jobber Drill Bit, 4.02mm, HSS-E (8597402)
- OSG Jobber Drill Bit, #29, HSS-E (16514615)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1024)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/32 (44038)
- Osg Jobber Length Drill Bits