Shop All Indexable Toolholders
Osg
Shrink Chuck
Mfr # 9910057
Zoro # G0275926
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1/4 in
- For Use With Tool Holders
- Nose Dia. 0.5600 in
- Coolant Fed Coolant Through
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 9910057
- Zoro # G0275926
- Country of Origin Japan
- Category Indexable Toolholders
Dimensions
Hole Dia. | 1/4 in |
Nose Dia. | 0.5600 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Tool Holders |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Nose Dia. 0.5600 in, Coolant Fed Coolant Through, For Use With Tool Holders, Series HY-PRO Shrink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (440201)
- MILWAUKEE TOOL M12 Battery Pack, M12 Rotary Tool (48-11-2412, 2460-20)
- PORTER-CABLE PORTER-CABLE PCC761B Cut-Off Grinder, Bare Tool, 20 V Battery, Lithium-Ion Battery, 5/8 in Spindle (PCC761B)
- MILWAUKEE TOOL 10mm Hollow Shaft Nut Driver (48-22-2436)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4C, RH (73310151202)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- GS TOOLING CAT50 388 x 13 Toolholder Blank (531594)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4D, RH (73310151206)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- CARMEX Tiny Tool Holder, SIM0750H5 (SIM 0750 H5)
- Osg Indexable Tools